Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®

Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®

Six Tube Frame for 65 mm Flowtube, Isolated, 316 SS, 0,125" NPT(F)
Catalog # MFLX03214-78
Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®
Catalog # MFLX03214-78
Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®
Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®

Six Tube Frame for 65 mm Flowtube, Isolated, 316 SS, 0,125" NPT(F)

Price
1 250,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Create your own flowmeter systems for complete flexibility.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with media for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Choose from aluminum or stainless steel wetted parts based on required chemical compatibility
  • Designed with 1/8” NPT(F) connections

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.

These frames have valve ports which accept valve cartridges to control flow. A tripod base is required to use the multitube frame with the common inlet flow pattern; all other multitube frames are designed for panel and tripod mounting.

Specifications
  • Description:
    Six Tube Frame for 65 mm Flowtube, Isolated, 316 SS
  • Seq:
    18
  • Process connection:
    0,125" NPT(F)
  • Cat. No.:
    MFLX03214-78
  • Warranty:
    1 year
  • Max. operating temperature:
    121 °C (250 °F)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.