Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ball Valve, 2-way, 1/8" NPT(F), PP with Buna N seals
Masterflex® Ball Valve, 2-way, 1/8" NPT(F), PP with Buna N seals
Catalog # MFLX01378-79
undefined
Masterflex® Ball Valve, 2-way, 1/8" NPT(F), PP with Buna N seals
Catalog # MFLX01378-79

About this item

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Max. pressure:
    8,6 bar (125 psi)
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball Valve, 2-way, 1/8" NPT(F), PP with Buna N seals
  • Seq:
    14
  • Environmentally Preferable:
  • Model:
    01378-79
  • Wetted materials:
    Polypropylene, Buna N
  • Height:
    1,5"
  • Pk:
    1
  • Cv:
    2
  • Inlet port:
    1/8" NPT(F)
  • Outlet port:
    1/8" NPT(F)
Frequently Bought Together