Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ball Valve, 2-Way Right Angled, 3/8"NPT(F) x 3/8" John Guest, PVC with EPDM Seal
Masterflex® Ball Valve, 2-Way Right Angled, 3/8"NPT(F) x 3/8" John Guest, PVC with EPDM Seal
Catalog # MFLX01378-72
undefined
Masterflex® Ball Valve, 2-Way Right Angled, 3/8"NPT(F) x 3/8" John Guest, PVC with EPDM Seal
Catalog # MFLX01378-72

About this item

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

  • Connection Type:
    NPT(F) x John Guest
  • Port Size:
    0,375 NPT(F)
  • Max. pressure:
    125 psi
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball valve, 2-way right angled, 3/8"NPT(F) x 3/8" John Guest, PVC w/EPDM seals
  • Seq:
    13
  • Environmentally Preferable:
  • Model:
    01378-72
  • Wetted materials:
    PVC
  • Tubing ext.Ø:
    0,375"
  • Warranty:
    6 Months
  • Orifice:
    11,0998 mm (0,437")
  • Pk:
    1
  • Cv:
    7
  • Inlet port:
    3/8" NPT(F)
  • Outlet port:
    3/8" John Guest
Frequently Bought Together