Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ball Valve, 2-Way Right Angled, 1/4" NPT(F) x 1/4" NPT(M), PVC with Buna N Seal
Masterflex® Ball Valve, 2-Way Right Angled, 1/4" NPT(F) x 1/4" NPT(M), PVC with Buna N Seal
Catalog # MFLX01378-50
undefined
Masterflex® Ball Valve, 2-Way Right Angled, 1/4" NPT(F) x 1/4" NPT(M), PVC with Buna N Seal
Catalog # MFLX01378-50

About this item

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

  • Connection Type:
    NPT(F) x NPT(M)
  • Port Size:
    0,25 NPT(F)
  • Max. pressure:
    125 psi
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball valve, 2-way right angled, 1/4" NPT(F) x 1/4" NPT(M), PVC with Buna N seals
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    01378-50
  • Wetted materials:
    PVC
  • Warranty:
    6 Months
  • Orifice:
    11,0998 mm (0,437")
  • Pk:
    1
  • Cv:
    7
  • Inlet port:
    1/4" NPT(F)
  • Outlet port:
    1/4" NPT(M)
Frequently Bought Together