Masterflex® Ball Valve, 2-way, 3/8" NPT(F), PVC with Buna N seals
Catalogus # MFLX01378-16
Leverancier: Avantor Fluid Handling
Over dit artikel
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:NPT(F)
- Port Size:0,375 NPT(F)
- Length:2,5"
- Max. pressure:8,6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valve, 2-way, 3/8" NPT(F), PVC with Buna N seals
- Seq:35
- Environmentally Preferable:
- Model:01378-16
- Wetted materials:PVC, Buna N
- Height:1,5"
- Warranty:6 Months
- Orifice:11,0998 mm (0,437")
- Pk:1
- Cv:7
- Inlet port:3/8" NPT(F)
- Outlet port:3/8" NPT(F)
Frequently Bought Together