Masterflex® Ball valve, 3-way, 3/8" John Guest - PVC w/Viton® seals
MFLX01377-78
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:John Guest
- Max. pressure:125 psi
- Max. temperature:60 °C (140 °F)
- Description:Ball valve, 3-way, 3/8" John Guest - PVC w/Viton seals
- Seq:11
- Environmentally Preferable:
- Model:01377-78
- Wetted materials:PVC
- Tubing ext.Ø:0,375"
- Warranty:6 Months
- Orifice:7,1374 mm (0,281")
- Pk:1
- Cv:2
- Inlet port:3/8" John Guest
- Outlet port:3/8" John Guest
Frequently Bought Together