Order Entry
Belgium
Orders LinkContactUsLinkComponent
Label printer, BSP61

Label printer, BSP61

Left applicator, cyl. stroke 200 mm with pressure reducer
Catalog # BRDY711040
Supplier:   Brady
Label printer, BSP61
Catalog # BRDY711040
Supplier:  Brady
Label printer, BSP61
Label printer, BSP61

Left applicator, cyl. stroke 200 mm with pressure reducer

Price
3 960,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The BSP™61 Print and apply system offers a fully automatic labelling solution anywhere along the production line. It combines a thermal transfer label printer with an automatic applicator and is designed to consistently print and accurately position and apply labels in almost all applications.

  • Print speed is 250 mm/s
  • Internal memory capacity is 64 mb with RAM/flash of 8 mb
  • Monocolour
  • Designed to handle up to 7000 labels per day

It remove the problems of automating label application to ensure reliable tracking and tracing with no cutting into the liner, clean pick up, no adhesive bleeding, no label curling and accuracy.

Higher volume applications such as PCB marking, component and product marking in high quality demanding industries like automotive, electronics and manufacturing.

Label dimension limits: Maximum width of 114 mm, minimum width of 10 mm, minimum height of 8 mm.

Ordering information: For more information on available applicators or other accessories; contact your Avantor representative.

Specifications
  • Description:
    Left applicator, cyl. stroke 200 mm with pressure reducer
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.