Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Reglo Digital Pump with MasterflexLive®, 4-Channel, 12-Roller; 115/230 VAC
Masterflex® Ismatec® Reglo Digital Pump with MasterflexLive®, 4-Channel, 12-Roller; 115/230 VAC
Catalog # MFLX78018-24-EU
MasterflexLive®
2 year warranty
undefined
Masterflex® Ismatec® Reglo Digital Pump with MasterflexLive®, 4-Channel, 12-Roller; 115/230 VAC
Catalog # MFLX78018-24-EU
MasterflexLive®
2 year warranty
  • Model:
  • 78018-24
  • 78018-20
  • 78018-14
  • 78018-12
  • 78018-10
  • 78018-22
  • No. of channels:
  • 4
  • 4
  • 2
  • 2
  • 2
  • 4
  • No. of rollers:
  • 12
  • 6
  • 12
  • 8
  • 6
  • 8
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0,0002 ml/min
  • 0,0003 ml/min
  • 0,0002 ml/min
  • 0,0002 ml/min
  • 0,0003 ml/min
  • 0,0002 ml/min
  • Max. flow rate per channel:
  • 38 ml/min
  • 68 ml/min
  • 38 ml/min
  • 57 ml/min
  • 68 ml/min
  • 57 ml/min
  • Min. flow rate:
  • 0,0002 ml/min
  • 0,0003 ml/min
  • 0,0002 ml/min
  • 0,0002 ml/min
  • 0,0003 ml/min
  • 0,0002 ml/min
  • Drive IP rating:
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • Accuracy:
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • Reglo
  • Reglo
  • Reglo
  • Reglo
  • Reglo
  • Reglo
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,2 rpm
  • 0,2 rpm
  • 0,2 rpm
  • 0,2 rpm
  • 0,2 rpm
  • 0,2 rpm
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • No
  • No
  • Remote I/O:
  • RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Series:
  • Reglo
  • Reglo
  • Reglo
  • Reglo
  • Reglo
  • Reglo
  • Tubing sizes accepted:
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • No
  • Max. pressure:
  • 1,5 bar (22 psi)
  • 1,5 bar (22 psi)
  • 1,5 bar (22 psi)
  • 1,5 bar (22 psi)
  • 1,5 bar (22 psi)
  • 1,5 bar (22 psi)
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • Currently Viewing

Specifications

About this item

Versatile multichannel pumps for accurate low-flow fluid delivery – with an intuitive touch-screen interface.

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Cassette pump models accept 3-stop tubing for easy loading and secure retention
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.

Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.

Tubing cassettes (included) accept 3-stop tubing and are easily snapped in/out for quick tubing changes. Accepted tubing ranges from 0.13 to 3.17 mm ID for a wide flow range.

Order the three-stop tubing size and formulation to suit your application needs (sold separately).

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.
  • Maximum Flow Rate:
    152 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • Accuracy:
    ±0,1%
  • Cloud connected:
    Yes
  • Control type:
    Digital
  • Frequency:
    50/60 Hz
  • Max. pressure:
    1,5 bar (22 psi)
  • Min. flow rate:
    0,0002 ml/min
  • No. of channels:
    4
  • Voltage:
    90 - 260 VAC
  • Description:
    Reglo Digital Pump with MasterflexLive™, 4-Channel, 12-Roller; 115/230 VAC
  • Height:
    157 mm
  • Length:
    221 mm
  • Seq:
    37
  • Environmentally Preferable:
  • Model:
    78018-24
  • Duty cycle:
    Continuous
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 31
  • Max. flow rate per channel:
    38 ml/min
  • Min. flow rate per channel:
    0,0002 ml/min
  • Min. RPM:
    0,2 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    Three-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
    No
  • Drive:
    Reglo
  • No. of rollers:
    12
  • Warranty:
    2 years
  • Series:
    Reglo
  • Pk:
    1
  • Pump head:
    Cartridge
  • Width:
    147 mm
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    EU
  • Max. RPM:
    160 rpm
Frequently Bought Together