Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® L/S® Compact Variable-Speed Drives, Avantor®

Masterflex® L/S® Compact Variable-Speed Drives, Avantor®

L/S Compact Dual-Channel Pump; 200 rpm, EU, 236 ml/min, Painted steel, 77220-10 (L/S® MiniFlex® Head), 114 mm, 216 mm, 133 mm, 200 rpm, 90 - 260 VAC; 50/60 Hz
N° de catalogue MFLX77240-30-EU
2 year warranty
Fournisseur:   Avantor Fluid Handling
Masterflex® L/S® Compact Variable-Speed Drives, Avantor®
N° de catalogue MFLX77240-30-EU
Fournisseur:  Avantor Fluid Handling
2 year warranty
Masterflex® L/S® Compact Variable-Speed Drives, Avantor®
Masterflex® L/S® Compact Variable-Speed Drives, Avantor®

L/S Compact Dual-Channel Pump; 200 rpm, EU, 236 ml/min, Painted steel, 77220-10 (L/S® MiniFlex® Head), 114 mm, 216 mm, 133 mm, 200 rpm, 90 - 260 VAC; 50/60 Hz

Prix
1 730,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Make low-flow pumping easy!

  • Flow rate 1.8 to 220 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
  • Automatic tubing retention makes tube loading quick and easy
  • Separate single-turn speed control and forward/off/reverse switch—maintain speed setting when turning pump on or off
  • Remote start/stop via contact closure on back of pump

These easy-to-use complete pumps offer a wide occlusion angle, which prevents fluid backflow up to the rated pressure of the tubing. Prime or flush tubing quickly by depressing the MAX button. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.

This compact, stackable pump features a durable steel housing with chip-resistant epoxy-based paint. Wide occlusion angle prevents fluid backflow up to the rated pressure of the tubing. MAX button runs motor at full speed to rapidly prime or flush tubing. Self-lubricating thermoplastic polyester (Ertalyte®TX) rollers are low friction and long wearing for smooth operation and long life.

Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.

Delivery information: Includes L/S® Miniflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination. Tubing is not included.

Spécifications
  • Maximum Flow Rate:
    236 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • Description:
    L/S Compact Dual-Channel Pump; 200 rpm
  • Height:
    114 mm
  • Length:
    216 mm
  • Seq:
    15
  • Pump head:
    77220-10 (L/S® MiniFlex® Head)
  • Width:
    133 mm
  • Housing material:
    Painted steel
  • Electrical plug type:
    EU
  • Max. RPM:
    200 rpm
  • Min. flow rate per channel:
    1,8 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Warranty:
    2 years
  • No. of channels:
    2
  • Remote I/O:
    Start/stop via contact closure
  • Max. flow rate per channel:
    118 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Analog
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77240-30-EU
  • Accuracy:
    ±5%
  • Drive IP rating:
    IP 22
  • Duty cycle:
    Continuous
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Model:
    77240-30
  • Frequency:
    50/60 Hz
  • Drive:
    Analog Miniflex
  • Tubing sizes accepted:
    L/S 13, L/S 14, L/S 16
  • Washdown capable:
    No
  • Min. RPM:
    35 rpm
Services

Informations sur le produit

  • N° de catalogue
    Description
    Disponibilité
    Prix
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Connexion Pour la disponibilité
    1 * 1 Un. - 2 250,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.