Masterflex® L/S® Precision Washdown Modular Drives with Wall-Mount Controller, Avantor®
L/S Precision Modular Washdown Drive w/ Remote; 100 rpm, EU, 4, 580 ml/min, 100 rpm, Painted aluminium controller; painted steel and aluminium drive, 90 - 260 VAC; 50/60 Hz; 2,2 A
MFLX07557-70-EU
2 year warranty
CE Compliant
IP66 washdown
Masterflex® L/S® Precision Washdown Modular Drives with Wall-Mount Controller, Avantor®
MFLX07557-70-EU
2 year warranty
CE Compliant
IP66 washdown
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Wall-mount controller housing is powder-coated aluminum, IP66/NEMA 4X rated for washdown
- Remote control capabilities via weather-resistant connection on controller
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Documents
- Maximum Flow Rate:580 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- Description:L/S Precision Modular Washdown Drive w/ Remote; 100 rpm
- Seq:16
- Housing material:Painted aluminium controller; painted steel and aluminium drive
- Electrical plug type:EU
- Max. RPM:100 rpm
- No. of pump heads accepted:4
- Open-head sensor:No
- Cloud connected:No
- Motor height:165 mm (6,5")
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:No
- Drive IP rating:IP 66
- Voltage:90 - 260 VAC
- Washdown capable:Yes
- Speed control:0,25%
- Controller height:119 mm (4,75")
- Motor width:178 mm (7")
- Min. RPM:1 rpm
- Speed:Variable
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Controller length:285 mm (10,1562")
- Reversible motor:Yes
- Control type:Digital Variable Speed
- Cat. No.:MFLX07557-70-EU
- Controller width:279 mm (11")
- Motor length:362 mm (14,25")
- Pump series:L/S
- Model:07557-70
- Motor IP rating:IP 66
- Frequency:50/60 Hz
- Current:2,2 A
- Controller IP rating:IP 66
Services
- Description
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).1 * 1 Un. - 2 250,00 €



