Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®
L/S Precision Modular Drive w/ Remote I/O; 100 rpm, EU, 4, 580 ml/min, 100 rpm, ABS plastic and aluminium controller; painted steel drive, 90 - 260 VAC; 50/60 Hz; 2,2 A
Catalog # MFLX07557-10-EU
2 year warranty
CE Compliant
Supplier: Avantor Fluid Handling
Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®
Catalog # MFLX07557-10-EU
Supplier: Avantor Fluid Handling
2 year warranty
CE Compliant
Jump to:
Product Details & Documents
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Splash-resistant ABS plastic controller housing is IP33
- rated
- Remote control capabilities via a DB9 female connector on back of controller
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Specifications
- Maximum Flow Rate:580 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- Description:L/S Precision Modular Drive w/ Remote I/O; 100 rpm
- Seq:16
- Housing material:ABS plastic and aluminium controller; painted steel drive
- Electrical plug type:EU
- Max. RPM:100 rpm
- No. of pump heads accepted:4
- Open-head sensor:No
- Cloud connected:No
- Motor height:115 mm (4,5")
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:No
- Drive IP rating:IP 33
- Voltage:90 - 260 VAC
- Washdown capable:No
- Speed control:0,25%
- Controller height:140 mm (5,5")
- Motor width:97 mm (3,7968")
- Min. RPM:1 rpm
- Speed:Variable
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Controller length:263 mm (10,3437")
- Reversible motor:Yes
- Control type:Digital Variable Speed
- Cat. No.:MFLX07557-10-EU
- Controller width:211 mm (8,3281")
- Motor length:273 mm (10,75")
- Pump series:L/S
- Model:07557-10
- Motor IP rating:IP 33
- Frequency:50/60 Hz
- Current:2,2 A
- Controller IP rating:IP 33
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - 2 250,00 €
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, DB9(M) connectorCable assembly for remote control, DB9(M) connectorMFLX07595-477,9 m (25 ft.)Log in for availability1 * 25 Voet - 360,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- Extension cable for L/S and I/P precision modular drivesExtension cable for L/S and I/P precision modular drivesMFLX07557-519 ft.Log in for availability1 * 9 Voet - 649,00 €



