Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®
Product Details & Documents
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Splash-resistant ABS plastic controller housing is IP33
- rated
- Remote control capabilities via a DB9 female connector on back of controller
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Documents
Specifications
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- Description:L/S Precision Modular Drive w/ Remote I/O; 600 rpm
- Seq:05
- Housing material:ABS plastic and aluminium controller; painted steel drive
- Electrical plug type:EU
- Max. RPM:600 rpm
- No. of pump heads accepted:2
- Open-head sensor:No
- Cloud connected:No
- Motor height:115 mm (4,5")
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:No
- Drive IP rating:IP 33
- Voltage:90 - 260 VAC
- Washdown capable:No
- Speed control:0,25%
- Controller height:140 mm (5,5")
- Motor width:97 mm (3,7968")
- Min. RPM:6 rpm
- Speed:Variable
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Controller length:263 mm (10,3437")
- Reversible motor:Yes
- Control type:Digital Variable Speed
- Cat. No.:MFLX07557-00-EU
- Controller width:211 mm (8,3281")
- Motor length:273 mm (10,75")
- Pump series:L/S
- Model:07557-00
- Motor IP rating:IP 33
- Frequency:50/60 Hz
- Current:2,2 A
- Controller IP rating:IP 33
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - 2 250,00 €
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, DB9(M) connectorCable assembly for remote control, DB9(M) connectorMFLX07595-477,9 m (25 ft.)Log in for availability1 * 25 Voet - 360,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- Extension cable for L/S and I/P precision modular drivesExtension cable for L/S and I/P precision modular drivesMFLX07557-519 ft.Log in for availability1 * 9 Voet - 649,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



