Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Precision Pump Tubing, C-flex® ULTRA, L/S 16; 10 ft
Masterflex® L/S® Precision Pump Tubing, C-flex® ULTRA, L/S 16; 10 ft
Catalog # MFLX06437-16
CE certificate
undefined
Masterflex® L/S® Precision Pump Tubing, C-flex® ULTRA, L/S 16; 10 ft
Catalog # MFLX06437-16
CE certificate

About this item

Longest life of any C-Flex® formulation.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Tubing Size: L/S 16

Applications: General-purpose lab uses requiring high performance and long life
Characteristics: Exceptional tensile and tear strength, good biocompatibility, low spallation, reduced residue and low gas permeability, smooth surface, translucent

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    480 ml/min
  • Tubing int.Ø:
    3,10 mm (0,122")
  • Max. pressure:
    2,7 bar (40 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Pump series:
    L/S
  • Description:
    L/S® Precision Pump Tubing, C-flex® ULTRA, L/S 16; 10 ft
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    06437-16
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –45 °C (–50 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Tubing material:
    C-Flex® ULTRA
  • Pk:
    10 Feet
  • Hose barb size:
    0,125"
  • L/S Masterflex tubing size:
    16
Frequently Bought Together