Label printer, M210-LAB
Product Details & Documents
The M210-LAB portable label printer is 'an all in one' labeller for research, academic and clinical labs. With label materials designed specifically for harsh environments, the M210-LAB printer can quickly and easily create legible labels for flat, curved or highly textured surfaces that stay stuck for years, even when exposed to extreme temperatures and chemicals.
- Monocolour
- Engineered long lasting material quality
- Prints durable 'true sized' 6 to 19 mm wide identification to maximise amount of data
- Adjusts the length of the labels using high performance continuous material
- Ergonomic cutter and label grabber, holds the label after cutting
- Easy to use: ABC keypad, graphics library, hot keys and menu functions for fast label creation
- Smart Cell technology for automatic label set-up and automatic formatting
- 2 year warranty
Languages available include Croatian; Czech; Danish; Dutch; English (US); Estonian; Finnish; French; German; Hungarian; Italian; Norwegian (Bokmål); Polish; Portuguese; Romanian; Slovak; Slovenian; Spanish (universal); Swedish; Turkish.
Accessories information: Optional multifunctional accessory consists of magnet, flashlight, stand, belt loop and pole strap. 2 AAA batteries required (not included).
Delivery information: The 'carton pack' model ships in a carton pack with a quick start guide and an M21-750-7425 label cartridge.
The kits ship in a hard case with a M210-Lab printer, a Li-ion battery, an EU or UK power cord, a quick start guide, and a M21-750-7425 label cartridge.
Documents
TDS M210-LAB_Label_Printer
Datasheet
Specifications
- Print width:16,00 mm
- Description:M210-LAB Label printer, carton pack, no plug
- Seq:01
- W×D×H:114,30×63,50×241,30 mm
- Cat. No.:BRDY152261
- Label:Continuous and die-cut
- Print resolution:203 dpi
Accessories
Product Information
- Catalog #AvailabilityPrice
- Belt clip for M210 and M211 label printers
Product Information
- Catalog #AvailabilityPrice
- Hard case for M210 and M210-LAB label printersHard case for M210 and M210-LAB label printersBRDY170421Log in for availability1 * 1 ST - 44,00 €
Product Information
- Catalog #AvailabilityPrice
- Multifunctional accessory for M210 and M210-LAB label printersMultifunctional accessory for M210 and M210-LAB label printersBRDY170424Log in for availability1 * 1 ST - 35,10 €
Product Information
- Catalog #AvailabilityPrice
- Magnet only accessory for M210 and M210-LAB label printersMagnet only accessory for M210 and M210-LAB label printersBRDY170425Log in for availability1 * 1 ST - 16,70 €
Product Information
- Catalog #AvailabilityPrice
- Brady workstation CLP/GHS app via download
Product Information
- Catalog #ForAvailabilityPrice
- Workstation lockout writer software appWorkstation lockout writer software appBRDY145445BBP®31, BBP®33, BBP®85, i3300Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation scan and print software suiteBrady workstation scan and print software suiteBRDY149445BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation automation software suiteBrady workstation automation software suiteBRDY149187BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in for availability1 * 1 ST - 833,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



