Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Stepping-Motor Proportioning Valve, Al; 1/2" OD, 1.5-10 VDC
  MFLX98651-04
undefined
Masterflex® Stepping-Motor Proportioning Valve, Al; 1/2" OD, 1.5-10 VDC
  MFLX98651-04

 

Resist pressures up to 500 psi!

  • High precision, two-way metering valves in aluminum or 316 SS for air/water
  • Operate continuously without coil overheating problems found in traditional solenoid designs

Stainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton® O-rings, and PFA closing pins.
Aluminum models include aluminum housings and valve blocks, Viton® O-rings, and PFA closing pins.

Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.

  • Connection Type:
    Compression
  • Max. pressure:
    500 psi
  • Power:
    12 VDC
  • Description:
    Stepping-Motor Proportioning Valve, Al; 1/2" OD, 1,5-10 VDC
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    98651-04
  • Wetted materials:
    Aluminum, Viton, PFA
  • Tubing ext.Ø:
    0,5"
  • Width:
    5,4"
  • Height:
    6,8"
  • Warranty:
    1 year
  • Depth:
    50,8 mm
  • Pk:
    1
  • Cv:
    0,855
  • Inlet port:
    1/2" compression
  • Max. flow rate for air:
    500 L/min
  • Max. flow rate for water:
    14,2 L/min
  • Outlet port:
    1/2" compression
Frequently Bought Together