Order Entry
Belgium
ContactUsLinkComponent
Masterflex® PTFE Check valve, 1/4" Orifice, 1/4" Female NPT
Masterflex® PTFE Check valve, 1/4" Orifice, 1/4" Female NPT
Catalog # MFLX98515-14
undefined
Masterflex® PTFE Check valve, 1/4" Orifice, 1/4" Female NPT
Catalog # MFLX98515-14

About this item

Use with caustic and high-purity liquids in many applications.

  • Constructed of durable PTFE

Designed for use with corrosive fluids of varying viscosities in chemical, microelectronics, and petroleum industries.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,25 NPT(F)
  • Max. pressure:
    50 psi
  • Max. temperature:
    100 °C (212 °F)
  • Description:
    PTFE Check valve, 1/4" Orifice, 1/4" Female NPT
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    98515-14
  • Warranty:
    1 year
  • Orifice:
    6,35 mm (0,25")
  • Pk:
    1
  • Inlet port:
    1/4" NPT(F)
  • Outlet port:
    1/4" NPT(F)
Frequently Bought Together