Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ball Valve, PTFE, 3/4" NPT(F); 1/Each
  MFLX98514-05
undefined
Masterflex® Ball Valve, PTFE, 3/4" NPT(F); 1/Each
  MFLX98514-05

 

PTFE wetted parts allow for maximum chemical resistance.

  • Bidirectional 1/4-turn from OFF to ON
  • PTFE and polypropylene (PP) body construction
  • Perfect for use in harsh environments

These Masterflex® PTFE ball valves are ideal for use in semiconductor or pharmaceutical manufacturing and chemical processing.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,75 NPT(F)
  • Max. pressure:
    4,1 bar (60 psi)
  • Max. temperature:
    70 °C (158 °F)
  • Description:
    PTFE Ball Valve, 3/4" NPT(F)
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    98514-05
  • Wetted materials:
    PTFE
  • Warranty:
    1 year
  • Pk:
    1
  • Cv:
    15,1
  • Inlet port:
    3/4" NPT(F)
  • Outlet port:
    3/4" NPT(F)
Frequently Bought Together