Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Three-way solenoid pinch valve; 12 VDC, 1/32" ID x 3/32" OD tubing
Masterflex® Three-way solenoid pinch valve; 12 VDC, 1/32" ID x 3/32" OD tubing
Catalog # MFLX98302-40
CE Compliant
undefined
Masterflex® Three-way solenoid pinch valve; 12 VDC, 1/32" ID x 3/32" OD tubing
Catalog # MFLX98302-40
CE Compliant

About this item

No contamination of valve.

  • Control flow in your tubing without direct contact between the fluid and the valve
  • Fast response time
  • Low-power consumption and high-cycle life
  • Excellent for sanitary and pharmaceutical applications

Choose from two-way NC, two-way NO, or three-way pinch valves. These are ideal where contamination is an issue, as the fluid only comes in contact with the tubing, not the valve. Tubing replacement is quick and easy, making these suitable for pharmaceutical or sanitary applications. Mounting clip or mounting flange available separately for increased versatility.

  • Connection Type:
    Pinch Valve for Tubing
  • Max. pressure:
    15 psi
  • Power:
    12 VDC, 2,6 W
  • Description:
    Three-way solenoid pinch valve; 12 VDC, 1/32" ID x 3/32" OD tubing
  • Seq:
    13
  • Environmentally Preferable:
  • Model:
    98302-40
  • Pinch valve tube size:
    1/32" ID x 3/32" OD
  • Response time:
    25 ms
  • Warranty:
    2 years
  • Pk:
    1
  • Flow pattern:
    Three-Way, One Normally Open, One Normally Closed
Frequently Bought Together