Electrically and Pneumatically Actuated Elliptical Valves
Three-Way Elliptical Valve, PP, Pneumatic, 1/4" NPT(F), PP, NPT(F), 0,25 NPT(F), 1/4" NPT(F), 1/4" NPT(F)
Catalog # MFLX98154-13
Supplier: Avantor Fluid Handling
Electrically and Pneumatically Actuated Elliptical Valves
Catalog # MFLX98154-13
Supplier: Avantor Fluid Handling
Aller à :
Product Details & Documents
Completely disassemble in-line for easy cleaning.
- FDA-compliant
- Choose between Polypropylene (PP) or PVDF valve options
Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).
Spécifications
- Connection Type:NPT(F)
- Port Size:0,25 NPT(F)
- Description:Three-Way Elliptical Valve, PP, Pneumatic, 1/4" NPT(F)
- Housing material:PP
- Inlet port:1/4" NPT(F)
- Outlet port:1/4" NPT(F)
- Cat. No.:MFLX98154-13
- Media compatibility:Use for liquid, gas, and vacuumapplications
- Warranty:1 Month
- Orifice:6,35 mm (0,25")
- Actuation motor:Pneumatic



