Electrically and Pneumatically Actuated Elliptical Valves
Product Details & Documents
Completely disassemble in-line for easy cleaning.
- FDA-compliant
- Choose between Polypropylene (PP) or PVDF valve options
Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).
Spécifications
- Connection Type:NPT(F)
- Port Size:0,75 NPT(F)
- Description:Three-Way Elliptical Valve, PP, 115 VAC, 3/4" NPT(F)
- Housing material:PP
- Inlet port:3/4" NPT(F)
- Outlet port:3/4" NPT(F)
- Cat. No.:MFLX98153-16
- Media compatibility:Use for liquid, gas, and vacuumapplications
- Warranty:1 Month
- Orifice:19,05 mm (0,75")
- Actuation motor:115V
- Power:115 VAC
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



