Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Low-Density Polyethylene (LDPE) Tubing, 1/4" x 3/8"; 100 Ft
Masterflex® Low-Density Polyethylene (LDPE) Tubing, 1/4" x 3/8"; 100 Ft
Catalog # MFLX95876-05
undefined
Masterflex® Low-Density Polyethylene (LDPE) Tubing, 1/4" x 3/8"; 100 Ft
Catalog # MFLX95876-05

About this item

General low pressure and temperature tubing.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: General low pressure and temperature, instrumentation, corrosive atmosphere, and food processing applications.
Characteristics: Broad chemical, solvent, and corrosive atmosphere resistance with good dimensional stability. Translucent.
Certification: FDA-compliant (21 CFR 177.1520); meets USDA requirements
Temperature range: –100 to 175 °F (–73 to 80 °C)
Sterilize: Ethylene oxide.

  • Tubing ext.Ø:
    9,6 mm (0,375")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    8,62 bar (125 psi)
  • Max. temperature:
    79 °C (175 °F)
  • Colour:
    Translucent
  • Description:
    Low-Density Polyethylene (LDPE) Tubing, 1/4" x 3/8"; 100 Ft
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –73 °C (–100 °F)
  • Working pressure:
    8,62 bar (125 psi)
  • Clarity:
    Translucent
  • Tubing material:
    LDPE
  • Pk:
    100 Feet
Frequently Bought Together