Masterflex® Transfer Tubing, Polyimide, 0.0078" ID x 0.0093" OD, 12"L; 5/PK
MFLX95820-01
CE certificate
Provides excellent temperature stability.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
The tubing is ideal for use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers. It offers excellent chemical, heat, radiation, and abrasion resistance and high dielectric strength. Resin meets USP Class VI requirements and NEMA standards. The tube has a temperature range of –418 to 896 °F (–250 to 480 °C). Can be sterilized with autoclave, ethylene oxide or gamma irradiation.
- Tubing ext.Ø:0,236 mm (0,0093")
- Tubing int.Ø:0,198 mm (0,0078")
- Wall thickness:0,019 mm
- Max. pressure:48,3 bar (700 psi)
- Max. temperature:480 °C (896 °F)
- Colour:Brown
- Description:Transfer Tubing, Polyimide, 0,0078" ID x 0,0093" OD, 12"L; 5/PK
- Length:0,3 m
- Seq:02
- Environmentally Preferable:
- Model:95820-01
- Length per pack:1,5 m (5 ft.)
- Regulatory approvals:USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–250 °C (–418 °F)
- Warranty:3 Months
- Working pressure:48,3 bar (700 psi)
- Clarity:Translucent
- Tubing material:Polymide
- Pk:5
Frequently Bought Together