Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® A-60-F, 5/16" ID x 7/16" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® A-60-F, 5/16" ID x 7/16" OD; 50 Ft
Catalog # MFLX95710-50
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® A-60-F, 5/16" ID x 7/16" OD; 50 Ft
Catalog # MFLX95710-50
CE certificate

About this item

Stay compliant with food applications.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 5/16" ID x 7/16" OD

This tubing is ideal for the food, dairy, and beverage industries. Characteristics include heat, ozone, and UV light resistant; non-aging; nonoxidizing; superior acid and alkali resistance. Tubing is manufactured according to GMP and has a temperature range of –60 to 275 °F (–51 to 135 °C). Sterilize with autoclave.

  • Tubing ext.Ø:
    11,1 mm (0,4375")
  • Tubing int.Ø:
    8 mm (0,3125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    0,6 bar (8 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Beige
  • Description:
    Transfer Tubing, Tygon® A-60-F, 5/16" ID x 7/16" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    10
  • Environmentally Preferable:
  • Model:
    95710-50
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    1 year
  • Working pressure:
    0,6 bar (8 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Tygon® A-60-F
  • Pk:
    50 Feet
Frequently Bought Together