Order Entry
Belgium
ContactUsLinkComponent
 
High-Flow Flexible Impeller Pump, 8 GPM or 28 PSI, Neoprene Impeller, 3/4 HP
  MFLX75501-12
CE Compliant
undefined
High-Flow Flexible Impeller Pump, 8 GPM or 28 PSI, Neoprene Impeller, 3/4 HP
  MFLX75501-12
CE Compliant

 

Pumps fluids in applications where durability is needed—the 12 VDC models are ideal for remote/portable use.

  • Pharmaceutical—processing lab solutions, lotions, preparations, and filtering solutions
  • Industrial—circulating and transferring corrosive liquids, transferring solutions with entrained air (such as soaps and detergents), sampling, and pilot plant installations
  • Agricultural—transferring liquid fertilizers, herbicides, and pesticides
  • Metal plating—filtration of plating solutions, filling, and emptying vats

These flexible impeller self-priming non-metallic pumps are available in low-flow and high-flow options.

Low-flow pumps are ideal for applications where gas-laden fluids need to be transferred. Built-in thermal overload protection prevents motor damage. Model 75421-00 is constructed with a flass-filled polyester body, Buna-N impeller, and stainless steel (SS) shaft.

High-flow pumps are ideal for higher flow applications that require continuous duty. The epoxy body offers great resistance to a wide range of fluids; choose an impeller material compatible with your pumped fluid. Motors have a conduit box for easy wiring.

High-Flow Pumps are ideal for mid to higher flow applications. The epoxy body offers great resistance to a wide range of fluids; choose an impeller material compatible with your pumped fluid. Motors have a conduit box for easy wiring.

  • Maximum Flow Rate:
    30,2 L/min (8 gal./min)
  • Power:
    115 VAC; 60 Hz; 8,8/4,2-4,4 A
  • Description:
    High-Flow Flexible Impeller Pump, 8 gal./min or 28 PSI, Neoprene Impeller, 3/4 HP
  • Height:
    231,8 mm
  • Length:
    41,28 cm
  • Environmentally Preferable:
  • Pk:
    1
  • Width:
    22,54 cm
  • Wetted materials:
    Epoxy, Neoprene
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    3/4" NPT(M)
  • Motor hp:
    3/4
  • Outlet connection:
    3/4" NPT(M)
  • Power conduit box connection:
    Yes
  • Run dry:
    No
  • Suction lift, dry:
    3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
  • Suction lift, wet:
    6700 mm of H₂O (264" H₂O); 270 mm Hg (19,3" Hg)
  • Motor type:
    TEFC
  • Max. temperature:
    82 °C (180 °F)
  • Warranty:
    1 year
Frequently Bought Together