Order Entry
Belgium
ContactUsLinkComponent
DC-Powered Diaphragm Pump; 12 VDC, Pulse
DC-Powered Diaphragm Pump; 12 VDC, Pulse
Catalog # MFLX74201-01
CE Compliant
IP65 washdown
undefined
DC-Powered Diaphragm Pump; 12 VDC, Pulse
Catalog # MFLX74201-01
CE Compliant
IP65 washdown

About this item

DC-powered pumps with PVDF pump head.

  • High resolution with a flow range of 0.055 to 38 ml/min
  • Choose between 12 VDC or 24 VDC power—pulse, start/stop, or proportional control
  • Connect 1/8" x 1/4" tubing directly to pump ports

Choose a pump with one of the following control methods:
Pulse: 1 stroke per pulse—0 to 720 strokes per minute control capability
4 to 20 mA: proportional control based on mA signal
1 to 5 VDC: proportional control based upon a 1 to 5 VDC input signal
Start/stop: pump stops during contact input

  • Maximum Flow Rate:
    38 ml/min (0,6 gal./h, 720 strokes/min)
  • Power:
    12 VDC; 1,5 A
  • Accuracy:
    ±3%
  • Max. pressure:
    29 bar (2 psi)
  • Max. viscosity:
    50 cP
  • Min. flow rate:
    0,055 ml/min (0,001 gal./h; 0 strokes/min)
  • Description:
    HRP54V-1P3 DC-Powered Diaphragm Pump; 12 VDC, Pulse
  • Height:
    73 mm
  • Length:
    10,1 cm
  • Environmentally Preferable:
  • Wetted materials:
    Ceramic, FKM, PTFE, PVDF
  • Duty cycle intermittent:
    Yes
  • Inlet connection:
    1/8" ID x 1/4" OD compression
  • Outlet connection:
    1/8" ID x 1/4" OD compression
  • Max. temperature:
    40 °C (104 °F)
  • Input:
    Pulse
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    6,2 cm
Frequently Bought Together