Warren Rupp Air-Powered Double-Diaphragm PVDF Pump, Santoprene; 23 GPM
Catalog # MFLX74000-21
Supplier: Avantor Fluid Handling
5 year warranty
About this item
Move fluids with viscosities up to 11,000 cp.
- Air-powered motor eliminates sparking concerns associate with electrical pumps
- Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
- Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
- Safely handles abrasive fluids and slurries — ideal for high-viscosity and shear sensitive materials
- Encapsulated muffler provides excellent sound dampening
These pumps can move high-viscosity fluids such as paint, sludge, and sewage. However, flow rate and pressure depends on the application. If you have questions about the compatibility of your high-viscosity fluid, call our Application Specialists for more information.
Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 10 to 210 °F (-12 to 98 °C).
- Maximum Flow Rate:87,1 L/min (21 gal./min)
- Power:Air
- Max. viscosity:11000 cP
- Description:Air-Powered Double-Diaphragm PVDF Pump, Santoprene; 23 gal./min
- Height:338,9 mm
- Length:30 cm
- Environmentally Preferable:
- Pk:1
- Width:17,94 cm
- Wetted materials:PVDF, Santoprene®, PTFE
- Air inlet connection:0,25 NPT(F)
- Duty cycle continuous:Yes
- Inlet connection:0,75 NPT(F)
- Max. air inlet pressure:6,9 bar (100 psi)
- Max. particulate size Ø:3,2 cm (0,125")
- Outlet connection:0,75 NPT(F)
- Run dry:Yes
- Suction lift, wet:3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
- Air consumption:42,5 m³/h (25 ft.³/min)
- Max. temperature:93 °C (200 °F)
- Warranty:5 years
Frequently Bought Together