Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Replacement Tubing Set, Silicone, 0.8, 1.6, and 3.0 mm ID
  MFLX73160-54
undefined
Masterflex® Replacement Tubing Set, Silicone, 0.8, 1.6, and 3.0 mm ID
  MFLX73160-54

 

Choose tubing based on chemical compatibility, flow rate, and your current pump.

  • Global market leader in range of formulations for most extensive chemical compatibility
  • For use with 73160-00 thru 73160-25

Choose from silicone, norprene and viton replacement tubing for your peristaltic pump.

  • Maximum Flow Rate:
    4 ml/min
  • Max. pressure:
    0,7 bar (10 psi)
  • Max. temperature:
    93 °C (200 °F)
  • Description:
    Replacement Tubing Set, Silicone, 0,8, 1,6, and 3,0 mm ID
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    73160-54
  • Wetted materials:
    Polypropylene, silicone
  • Inlet connection:
    0,8, 1,6, 3,0 mm ID tubing
  • Outlet connection:
    0,8, 1,6, 3,0 mm ID tubing
  • Min. flow rate:
    0,03 ml/min
  • Warranty:
    3 Months
  • Pk:
    1
  • Max. motor RPM:
    22 rpm
Frequently Bought Together