Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Power Supply, Wall Mount, 230 VAC/12 VDC, EU plug
  MFLX73160-52
Masterflex® Power Supply, Wall Mount, 230 VAC/12 VDC, EU plug
  MFLX73160-52

 

Optimize performance of your Masterflex® Low-Flow Peristaltic Pump.

  • Choose from 115 VAC or 230 VAC power supply

Power supplies are suitable for use with the Masterflex® Low-Flow Peristaltic Pumps.

  • Power:
    230 VAC; 12 VDC
  • Description:
    Power Supply, wall mount, 230 VAC/12 VDC, EU plug
  • Environmentally Preferable:
  • Model:
    73160-52
  • Power connection:
    Power supply, wall mount, EU plug
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together