Masterflex® Low-Flow Peristaltic Pumps
Low Flow Peristaltic Pump, Variable Speed, 6 - 20 rpm, 12 VDC, Manual/Remote Control, 9,7 cm, 8,4 cm, 14 cm, 2,3 - 7,7 ml/min. (3 mm), 0,33 - 1,1 ml/min. (1,6 mm), 12 VDC
Catalog # MFLX73160-25
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Variable-flow reversible peristaltic pump.
Flow ranges from 0,03 to 4 ml/min
- Run dry without damage to pump
These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to achieve flow rates from 0,03 to 4 ml/min.
Order power supply separately. Wall mount power supply, 115 VAC/12 VDC with US standard plug sold separately as part number 73160-50. Wall mount power supply, 230 VAC/12 VDC with EU plug sold separately as part number 73160-52.
Delivery information: Includes silicone tube sets included; Norprene® and Viton® tubing sets available.
Specifications
- Flow rate:2,3 - 7,7 ml/min. (3 mm)
- Maximum Flow Rate:0,33 - 1,1 ml/min. (1,6 mm)
- Power:12 VDC
- Description:Low Flow Peristaltic Pump, Variable Speed, 6 - 20 rpm, 12 VDC, Manual/Remote Control
- Height:9,7 cm
- Length:8,4 cm
- Seq:6
- Width:14 cm
- Min. flow rate:0,21 - 0,7 ml/min. (0,8 mm)
- Shipping weight:0,9 kg (2 lbs.)
- Cat. No.:MFLX73160-25
- Max. pressure:10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)
- Warranty:1 year
- Inlet connection:0,8, 1,6, 3,0 mm hose barb fittings
- Model:73160-25
- Duty cycle intermittent:Intermittent
- Max. temperature:93 °C (200 °F) [fluid]
- Wetted materials:Silicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PP
- Suction lift, wet:3658 mm of H₂O (144" H₂O)
- Outlet connection:0,8, 1,6, 3,0 mm hose barb fittings
Accessories
Product Information
- Catalog #PowerAvailabilityPrice
- Power Supply, wall mount, 230 VAC/12 VDC, EU plugPower Supply, wall mount, 230 VAC/12 VDC, EU plugMFLX73160-52230 VAC; 12 VDCLog in for availability1 * 1 ST - 56,60 €
Product Information
- Catalog #Colour coded stopsMax. motor RPMAvailabilityPrice
- Replacement Viton® Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentReplacement Viton® Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentMFLX73160-58MFLX73160-5822 rpmLog in for availability1 * 1 ST - 59,90 €
Product Information
- Catalog #Colour coded stopsMax. motor RPMAvailabilityPrice
- Replacement Norprene® Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentReplacement Norprene® Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentMFLX73160-56MFLX73160-5622 rpmLog in for availability1 * 1 ST - 38,80 €
Product Information
- Catalog #Colour coded stopsMax. motor RPMAvailabilityPrice
- Replacement Silicone Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentReplacement Silicone Tubing Set, Includes one 0,8 ID 5" segment, one 1,6 ID 5" segment, and one 3,0 mm ID 5" segmentMFLX73160-54MFLX73160-5422 rpmLog in for availability1 * 1 ST - 26,90 €



