Order Entry
Belgium
ContactUsLinkComponent
High-Flow Enclosed Motor PP Centrifugal Pump; 13.47 GPM/8.2 ft, 230V
High-Flow Enclosed Motor PP Centrifugal Pump; 13.47 GPM/8.2 ft, 230V
Catalog # MFLX72013-05
CE Compliant
undefined
High-Flow Enclosed Motor PP Centrifugal Pump; 13.47 GPM/8.2 ft, 230V
Catalog # MFLX72013-05
CE Compliant

About this item

Twin bearing system handles thrust loads for extended service life.

  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance

High-flow polypropylene pumps utilize an open impeller design to produce high flows with very little horsepower.

Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
  • Maximum Flow Rate:
    51 L/min (13,5 gal./min)
  • Power:
    230 VAC; 0,25 A
  • Max. pressure:
    0,4 bar (5,7 psi)
  • Description:
    High-Flow Enclosed Motor PP Centrifugal Pump; 13,47 gal./min/8,2 ft, 230V
  • Height:
    108 mm
  • Length:
    21,9 cm
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Motor hp:
    1/38
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    10,8 cm
  • Max. head:
    2,5 m (8,2 ft.)
  • Max. motor RPM:
    3200 rpm
Frequently Bought Together