High-Head Enclosed Motor PP Centrifugal Pump; 11.4 GPM/43.2 LPM, 115V
MFLX72012-20
UL Listed
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0,625" hosebarb
- 0,625" hosebarb
- Max. pressure:
- 2,9 bar (42,7 psi)
- 1,7 bar (24,2 psi)
- 1 bar (14,2 psi)
- 2,9 bar (42,7 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/4
- 1/16
- 1/38
- 1/4
- Outlet connection:
- 0,625" hosebarb
- 0,625" hosebarb
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-head polypropylene pumps have a closed impeller design to significantly increase the output pressure. Polypropylene construction provides excellent chemical resistance in applications, such as filtration, where a high-head is needed.
: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:43,2 L/min (11,4 gal./min)
- Power:115 VAC; 3,80 A
- Max. pressure:2,9 bar (42,7 psi)
- Description:High-Head Enclosed Motor PP Centrifugal Pump; 11,4 gal./min/43,2 ft, 115V
- Height:16,5 cm
- Length:24,8 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor hp:1/4
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Pk:1
- Width:14,6 cm
- Max. head:20,3 m (66,6 ft.)
- Max. motor RPM:3400 rpm
Frequently Bought Together