Order Entry
Belgium
ContactUsLinkComponent
Kodiak Digital Ultrasonic Drum Level Gauge, 4-20 mA; Battery and 24 VDC Powered
Kodiak Digital Ultrasonic Drum Level Gauge, 4-20 mA; Battery and 24 VDC Powered
Catalog # MFLX68349-53
CE Compliant
undefined
Kodiak Digital Ultrasonic Drum Level Gauge, 4-20 mA; Battery and 24 VDC Powered
Catalog # MFLX68349-53
CE Compliant

About this item

Never come up empty—reads to ±0.50 gallon (1 liter).

  • Resists temperature fluctuations
  • Ideal for applications involving diesel fuel, oils, hydraulic fluid, and water†
  • Works with 15, 30, or 55 gallon (57, 114, or 208 liter) vertical drums
  • Digital display indicates volume in gallons or liters numerically and as an analog bar graph

Ultrasonic drum level gauges feature all laser-welded design and custom integrated signal conditioning for calibration and temperature compensation.

  • Max. depth:
    102 cm (40")
  • Description:
    Digital Ultrasonic Drum Level Gauge; Battery and 24 VDC Powered, 4-20 mA Out
  • Environmentally Preferable:
  • Wetted materials:
    304/316 SS, glass-filled PBT, and HDPE
  • Accuracy of depth range:
    ±2% full-scale volume
  • Max. process temperature:
    50 °C
  • Min. depth:
    5"
  • Min. process temperature:
    32 °F
  • Signal output:
    4 to 20 mA
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together