Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flowline Switch-Pro Remote Relay Level Controller

Flowline Switch-Pro Remote Relay Level Controller

Remote Level Controller; 2 SPDT, 3 Sensor, 98,4 mm, 120/240 VAC; 50/60 Hz
Catalog # MFLX43300-34
CSA Certified
Flowline Switch-Pro Remote Relay Level Controller
Catalog # MFLX43300-34
CSA Certified
Flowline Switch-Pro Remote Relay Level Controller
Flowline Switch-Pro Remote Relay Level Controller

Remote Level Controller; 2 SPDT, 3 Sensor, 98,4 mm, 120/240 VAC; 50/60 Hz

Price
671,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Control large loads—SPDT relay(s) rated 250 VAC, 10 A resistive.

  • LED indicators provide user with power, sensor and relay status
  • Fail-safe relay control of pumps and valves with 0-60 second time delay
  • PP 35 mm DIN enclosure with removable terminal straps

Controllers accept all Flowline(R) point level sensors and allow you to control external devices like pumps, valves, or alarms. Adjustable time delay prevents frequent relay-cycling. LEDs indicate wet/dry sensor condition. Mount controllers on any 35-mm DIN rail.

Specifications
  • Description:
    Remote Level Controller; 2 SPDT, 3 Sensor
  • Length:
    98,4 mm
  • Power:
    120/240 VAC; 50/60 Hz
  • Cat. No.:
    MFLX43300-34
  • Relay output:
    Two SPDT, 250 VAC, 10 A (0,15 to 60 sec delay)
  • Warranty:
    1 year
  • Max. process temperature:
    70 °C