Flowline Switch-Pro Remote Relay Level Controller
Remote Relay Level Controller; two sensors, one relay, 98,4 mm, 120/240 VAC; 50/60 Hz
Catalog # MFLX43300-32
CSA Certified
Supplier: Avantor Fluid Handling
Flowline Switch-Pro Remote Relay Level Controller
Catalog # MFLX43300-32
Supplier: Avantor Fluid Handling
CSA Certified
Jump to:
Product Details & Documents
Control large loads—SPDT relay(s) rated 250 VAC, 10 A resistive.
- LED indicators provide user with power, sensor and relay status
- Fail-safe relay control of pumps and valves with 0-60 second time delay
- PP 35 mm DIN enclosure with removable terminal straps
Controllers accept all Flowline(R) point level sensors and allow you to control external devices like pumps, valves, or alarms. Adjustable time delay prevents frequent relay-cycling. LEDs indicate wet/dry sensor condition. Mount controllers on any 35-mm DIN rail.
Specifications
- Description:Remote Relay Level Controller; two sensors, one relay
- Length:98,4 mm
- Power:120/240 VAC; 50/60 Hz
- Cat. No.:MFLX43300-32
- Relay output:One SPDT, 250 VAC, 10 A (0,15 to 60 sec delay)
- Warranty:1 year
- Max. process temperature:70 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



