Cadence Luer Stopcock, Nickel-Plated Brass, Three-Way, Female Luer x Male Luer Lock x 3.5 mm ID
Catalog # MFLX41507-11
Supplier: Avantor Fluid Handling
About this item
Exceptional durability.
- Easy to disassemble for cleaning
- Stopcock handles turn 180°
- Autoclavable
These Cadence Science luer stopcocks are constructed of nickel-plated brass for enhanced durability. These stopcocks offer worry-free cleaning with easy disassembly to save valuable time.
- Flow pattern:Three-Way
- Désignation:Luer Stopcock Fitting, Nickel-Plated Brass, Three-Way, Female Luer x Male Luer Lock x 3,5 mm Hose Barb; 1/Ea
- Environmentally Preferable:
- Wetted materials:Nickel-Plated Brass
- Cdt:1
- Inlet port:Female Luer
- Outlet port:Male Luer Lock and 3,5 mm Hose Barb
Frequently Bought Together