Order Entry
Belgium
ContactUsLinkComponent
McMillan Flow Modular System Flow Sensor, Ryton® PPS, for Liquids, 13 to 100 mL/min
McMillan Flow Modular System Flow Sensor, Ryton® PPS, for Liquids, 13 to 100 mL/min
Catalog # MFLX32703-50
CE Compliant
undefined
McMillan Flow Modular System Flow Sensor, Ryton® PPS, for Liquids, 13 to 100 mL/min
Catalog # MFLX32703-50
CE Compliant

About this item

Ryton® PPS materials for use in aggressive and non-aggressive gas or liquid systems.

  • A range of available configurations to suit most applications
  • Voltage output to monitor and record flow rates and totals
  • Interface with data acquisition system

These sensors are ideal for low-flow applications involving mildly acidic or slightly corrosive gases and liquids. Economically designed, sensors provide a single 0 to 5 VDC output signal. This single signal is ideal for simple, low-cost flow rate measurement or for integration of the sensor into an existing central control system.

Ryton PPS sensors are ideal for liquids or air. Sensors for liquids can be used with a wide variety of transparent, low-viscosity liquids under 10 cSt. Sensors measure a wide flow range from as low as 20 ml/min to as high as 500 L/min.

The wetted materials are epoxy, glass-filled polyphenylene sulfide (Ryton PPS), glass, stainless steel, sapphire, and Viton.

Note: A power supply is required for these flow sensors—order separately. If using an existing power supply, order cable assembly 32704-52.

  • Maximum Flow Rate:
    100 ml/min
  • Min. flow rate:
    13 ml/min
  • Output:
    0 to 5 VDC
  • Accuracy:
    ±1% full-scale
  • Max. pressure:
    100 psi
  • Power:
    10 - 15 VDC
  • Description:
    Modular System Flow Sensor, Ryton® PPS, for Liquids, 13 to 100 ml/min
  • Environmentally Preferable:
  • Wetted materials:
    Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Max. particulate size:
    25 µm
  • Pressure drop at max. flow:
    10 psid
  • Viscosity:
    Less than 10 cSt
  • Max. operating temperature:
    55 °C (131 °F)
  • Repeatability:
    ±1% full-scale
  • Pk:
    1
  • Fluid type:
    Water and other low-viscosity fluids (less than 10 centistokes)
  • Process connection:
    1/8" Tube OD
Frequently Bought Together