Order Entry
Belgium
ContactUsLinkComponent
GF Signet Paddlewheel Flow Sensor, 4-20 mA Output, PVDF, 0.5" to 4" Pipe Size
GF Signet Paddlewheel Flow Sensor, 4-20 mA Output, PVDF, 0.5" to 4" Pipe Size
Catalog # MFLX32512-17
undefined
GF Signet Paddlewheel Flow Sensor, 4-20 mA Output, PVDF, 0.5" to 4" Pipe Size
Catalog # MFLX32512-17

About this item

Easily configure to your needs.

  • Built-in user interface for on-site configuration
  • Low power and high resolution

Fluid measurement with paddlewheel sensors
Digital (S3L) or 4 to 20mA outputs, or Flow Switch, or Pulse output (multi-function)
Allows for up to six sensors to Signet 8900 Controller
Low flow capabilities down to 0.1 m/s (0.3 ft/s)
Polypropylene or PVDF wetted materials

  • Output:
    4 to 20 mA
  • Max. pressure:
    200 psi
  • Description:
    Paddlewheel Flow Sensor, 4-20 mA Output, PVDF, 0,5" to 4" Pipe Size
  • Environmentally Preferable:
  • Wetted materials:
    Natural PVDF body, rotor and pin, FPM O-rings
  • Min. operating temperature:
    –18 °C (0 °F)
  • O-Ring material:
    FPM
  • Max. operating temperature:
    85 °C (185 °F)
  • Input:
    1 to 1000 Hz Frequency
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    PVDF
  • Fluid type:
    Liquids
  • Pipe size:
    ½" to 4" diameter
Frequently Bought Together