Order Entry
Belgium
ContactUsLinkComponent
Hedland H605S-005 Water Flowmeter, 0.5-5.0 GPM, SS, 1/2" NPT(F)
Hedland H605S-005 Water Flowmeter, 0.5-5.0 GPM, SS, 1/2" NPT(F)
Catalog # MFLX32509-87
undefined
Hedland H605S-005 Water Flowmeter, 0.5-5.0 GPM, SS, 1/2" NPT(F)
Catalog # MFLX32509-87

About this item

Easy to read scale.

  • Direct reading
  • Install in any position
  • 360º Rotatable Guard/Scale
  • Easier ot Read Linear Scale
  • No Flow Straighteners or Special Piping Required
  • Insensitive to Shock and Vibration
  • Good Viscosity Stability
  • Temperature up to 240ºF
  • Accuracy ±2% Full Scale
  • Repeatability ±1%
  • Special Scales Available

Ideal for applications that are sensitive to shock and vibration.

  • Description:
    Water Flowmeter, 0,5-5,0 gal./min, SS, 1/2" NPT(F)
  • Environmentally Preferable:
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together