Order Entry
Belgium
ContactUsLinkComponent
 
GF Signet 3-2536-PO Rotor-X Flow Sensor, PP/Ti/PVDF for 0.5-4" Pipe
  MFLX32500-00
CE Compliant
undefined
GF Signet 3-2536-PO Rotor-X Flow Sensor, PP/Ti/PVDF for 0.5-4" Pipe
  MFLX32500-00
CE Compliant

 

Measure low flow rates down to 0.3 ft/second.

  • Eliminate cavitation and minimize pressure drop

Measure low flow rates in almost any size pipe. These sensors contain an open-core rotor with a small magnet in each of the four blades. As they rotate, the magnets pass a Hall effect sensor, which generates a linear frequency output that is proportional to the flow velocity. This signal travels up to 1000 feet without amplification.
The open-core design eliminates cavitation at flow velocities from 0.3 to 20 ft/second. Closed or solid paddle-wheel designs create air bubbles at these velocities, causing a nonlinear and nonrepeatable signal.

Sensor materials resist most chemicals. All models have PVDF rotor and Viton® O-ring; and include a 25-ft connecting cable.
ROTOR-X low-flow sensors are compatible with all of our line-powered flow indicators, accumulators, and controllers. Mount in any type of pipe. Order installation fittings separately.

  • Power:
    5 - 24 VDC
  • Description:
    Rotor-X Flow Sensor, PP/Ti/PVDF for 0,5-4" Pipe
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, Titanium, PVDF
  • Max. operating temperature:
    85 °C (185 °F)
  • Repeatability:
    ±0,5% full-scale
  • Pk:
    1
  • Pipe size:
    1/2 to 4"
Frequently Bought Together