Order Entry
Belgium
ContactUsLinkComponent
Key Instruments Valved Acrylic Flowmeter for liquids, 4 to 50 mL/min, 50 mm Scale
Key Instruments Valved Acrylic Flowmeter for liquids, 4 to 50 mL/min, 50 mm Scale
Catalog # MFLX32470-18
1 year warranty
undefined
Key Instruments Valved Acrylic Flowmeter for liquids, 4 to 50 mL/min, 50 mm Scale
Catalog # MFLX32470-18
1 year warranty

About this item

Durable single-piece body withstands severe shock and vibration.

  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Flexible design allows for panel or bench mounting

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters' inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (32462-50 sold separately) which allows for mobility from bench to bench.

Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialits for quotes on acrylic meters with special requirements.

  • Accuracy:
    ±2% full-scale
  • Description:
    Valved Acrylic Flowmeter for liquids, 4 to 50 ml/min, 50 mm Scale
  • Environmentally Preferable:
  • Float material:
    316 SS
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    65 °C (150 °F)
  • Certification:
    Yes
  • Repeatability:
    ±0,5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Chrome-plated brass
  • Valve material:
    Brass
Frequently Bought Together