Order Entry
Belgium
ContactUsLinkComponent
Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, 1/16"
Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, 1/16"
Catalog # MFLX31212-67
Fournisseur:  Avantor Fluid Handling
undefined
Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, 1/16"
Catalog # MFLX31212-67
Fournisseur:  Avantor Fluid Handling

À propos de cet article

Can handle pressures up to 225 psi.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Very good chemical resistance. Rated to 220 psi maximum at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).

  • Connection Type:
    Compression Nut Assembly with Ferrule
  • Flow pattern:
    Straight
  • Description:
    Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, ¹⁄₁₆"
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316
Frequently Bought Together