Liquid-Solids Separator / Concentrator Units
Product Details & Documents
Proven design utilizes centrifugal action to remove and concentrate solids.
- No screens, cartridges or filters to clean or replace
- Backflushing is not required - minimizing the loss of water and process fluids
- Unit has no moving parts - less maintenance down time required
In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.
The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.
Specifications
- Ø:11,11 cm
- Description:Liquid-solids separator/concentrator,1" inlet/outlet, 19 to 32 gal./min
- Material:Carbon steel
- Collection chamber capacity:0,3 gal.
- Flow range:19 to 32 gal./min
- Purging port:3/4" NPT(M)
- Cat. No.:MFLX29995-06
- Max. pressure:10 bar (150 psi)
- Warranty:1 year
- Inlet connection:1" NPT(M)
- Filter type:Liquid-Solid Separator
- Max. particulate size:0,25"
- Height:76,2 cm (30")
- Pressure loss:12 psi
- Outlet connection:1" NPT(M)
Accessories
Product Information
- Catalog #Compatible withAvailabilityPrice
- Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1/2" to 3/4" Inlet/OutletMounting Bracket Kit for Liquid/Solids In-Line Separators, 1/2" to 3/4" Inlet/OutletMFLX29995-5029995-00, 29995-02, 29995-04Log in for availability1 * 1 ST - 85,40 €
Product Information
- Catalog #Compatible withAvailabilityPrice
- Manual Purge Kit for Liquid/Solids In-Line SeparatorsManual Purge Kit for Liquid/Solids In-Line SeparatorsMFLX29995-6029995 series Liquid-Solid Separators/ConcentratorsLog in for availability1 * 1 ST - 143,00 €
Product Information
- Catalog #Compatible withAvailabilityPrice
- Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1MFLX29995-5229995-06, 29995-08, 29995-10Log in for availability1 * 1 ST - 115,00 €
Product Information
- Catalog #Compatible withAvailabilityPrice
- Mounting Bracket Kit for Liquid/Solids In-Line Separators, 2Mounting Bracket Kit for Liquid/Solids In-Line Separators, 2MFLX29995-5429995-12, 29995-14Log in for availability1 * 1 ST - 178,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



