Order Entry
Belgium
ContactUsLinkComponent
CPC® AseptiQuik-C® Quick-Disconnect Fitting, Hose Barb Body, 3/8" ID, AQC17006; 5/PK
CPC® AseptiQuik-C® Quick-Disconnect Fitting, Hose Barb Body, 3/8" ID, AQC17006; 5/PK
Catalog # MFLX20002-90
undefined
CPC® AseptiQuik-C® Quick-Disconnect Fitting, Hose Barb Body, 3/8" ID, AQC17006; 5/PK
Catalog # MFLX20002-90

About this item

Provide easy, secure sterile connections even in nonsterile environments.

  • Quick, three-step connection process reduces risk of operator error
  • Large housing size allows easy installation

Manufactured from sturdy polycarbonate, these standard flow connectors are ideal for single-use and sanitary applications. Use connectors with filters, tubing, and process containers to create systems for upstream or downstream processes.

Simply fit the connector half in your tubing line. Push the connectors together; an audible snap confirms a tight connection. Align and snap membrane connectors together and twist blue lock ring clockwise to hear another audible click. Alignment of the ring rib with the body’s arrow indicator confirms final, secure connection.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Barb size/tubing int.Ø (port 1):
    3/8"
  • Connection Type:
    Aseptic to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    40 °C (104 °F)
  • Seal material:
    Platinim-cured silicone
  • Colour:
    White/blue
  • Description:
    AseptiQuik-C® Quick-Disconnect Fitting, Hose Barb Body, ³/₈" ID, AQC17006; 5/PK
  • Environmentally Preferable:
  • Min. temperature:
    4 °C (39 °F)
  • Sterilisation:
    Gamma only
  • Max. operating pressure:
    60 psi
  • Warranty:
    1 year
  • Pk:
    5
  • Fitting material:
    Polycarbonate
Frequently Bought Together