Order Entry
Belgium
ContactUsLinkComponent
ODE NSF-Certified Two-Way Solenoid Valve, PPS; NC, 1/8"NPT(M), 24VAC
ODE NSF-Certified Two-Way Solenoid Valve, PPS; NC, 1/8"NPT(M), 24VAC
Catalog # MFLX08617-96
NSF international certified
undefined
ODE NSF-Certified Two-Way Solenoid Valve, PPS; NC, 1/8"NPT(M), 24VAC
Catalog # MFLX08617-96
NSF international certified

About this item

Wetted materials fully compliant with NSF standards to ensure water and food safety.

  • Valves create zero differential pressure
  • Integrated mounting holes for ease of installation or replacement
  • Low actuation wattage required, resulting in low energy consumption and operating cost

These two-way normally closed solenoid valves are used in sterilization, process, and vending of liquids, beverages, and food where NSF certification is required. High-quality virgin materials provide extended service life, and high pressure and temperature resistance The orifice food-grade sealing materials ensure compatibility with media and sealing for precise flow management.

  • Connection Type:
    NPT(M)
  • Max. pressure:
    215 psi
  • Power:
    24 VAC
  • Description:
    NSF-Certified Two-Way Solenoid Valve, PPS; NC, 1/8"NPT(M), 24VAC
  • Environmentally Preferable:
  • Wetted materials:
    PPS
  • Max. temperature:
    140 °C (284 °F)
  • Warranty:
    1 year
  • Working pressure:
    215 psi
  • Orifice:
    2,38125 mm (0,09375")
  • Pk:
    1
  • Cv:
    0,55
  • Inlet port:
    1/8" NPT(M)
  • Outlet port:
    1/8" NPT(M)
Frequently Bought Together