John Guest Speedfit Ball Valve, elbow, 3/8" OD speedfit x 3/8" NPT(F)
MFLX07391-10
- Max. pressure:
- 10,3 bar (150 psi)
- 10,3 bar (150 psi)
- 10,3 bar (150 psi)
- 10,3 bar (150 psi)
- 10,3 bar (150 psi)
- 10,3 bar (150 psi)
- Max. temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Wetted materials:
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Quickly and easily connect and disconnect valve.
- Constructed of durable polypropylene (PP)
Food-grade polypropylene housing is specifically made for use with potable water. Quickly disconnect and reconnect your water lines with these Speedfit valves.
- Connection Type:3/8" OD Speedfit to 1/4" NPT(F)
- Max. pressure:10,3 bar (150 psi)
- Max. temperature:65 °C (150 °F)
- Description:Speedfit Ball Valve, elbow, 3/8" OD speedfit x 3/8" NPT(F)
- Environmentally Preferable:
- Wetted materials:food-grade polypropylene, EPDM, and stainless steel
- Warranty:1 year
- Pk:1
Frequently Bought Together