John Guest Speedfit Ball Valve, straight, 3/8" OD speedfit x 3/8" NPT(M)
MFLX07391-02
Quickly and easily connect and disconnect valve.
- Constructed of durable polypropylene (PP)
Food-grade polypropylene housing is specifically made for use with potable water. Quickly disconnect and reconnect your water lines with these Speedfit valves.
- Connection Type:3/8" OD Speedfit to 3/8" NPT(M)
- Max. pressure:10,3 bar (150 psi)
- Max. temperature:65 °C (150 °F)
- Description:Speedfit Ball Valve, straight, 3/8" OD speedfit x 3/8" NPT(M)
- Environmentally Preferable:
- Wetted materials:food-grade polypropylene, EPDM, and stainless steel
- Warranty:1 year
- Pk:1
Frequently Bought Together