Order Entry
Belgium
ContactUsLinkComponent
FMI Q1CSCWT Temperature-Controlled Pump Head, 0 to 576 mL/min at 1800 rpm
FMI Q1CSCWT Temperature-Controlled Pump Head, 0 to 576 mL/min at 1800 rpm
Catalog # MFLX07107-00
undefined
FMI Q1CSCWT Temperature-Controlled Pump Head, 0 to 576 mL/min at 1800 rpm
Catalog # MFLX07107-00

About this item

Pump viscous fluids or maintain process fluid temperatures with temperature-controlled pump head.

  • Operating temperature up to 350 °F
  • Handle pressures up to 100 psig
  • Wetted materials of ceramic, PTFE, and 316 SS

Suitable for applications to maintain process fluid temperatures or pump viscous solutions (such as waxes, pastes or cosmetics). Run wash fluids, gases or steam through gland ports to provide a barrier between process fluids and the seal area (atmosphere). Using this barrier maintains temperatures and pressures required of slurries, particulates, crystal formers and anaerobics.

Control and monitor the temperature of the pump head with a temperature panel meter (order power cord also), 2 standard cartridge heaters and thermocouple (order separately under accessories). To provide power to the pump head, order a drive under accessories.

  • Ø:
    6,35 mm
  • Maximum Flow Rate:
    576 ml/min
  • Max. pressure:
    100 psi
  • Min. flow rate:
    0 ml/min
  • Description:
    Temperature-Controlled Pump Head, 0 to 576 ml/min at 1800 rpm
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    07107-00
  • Wetted materials:
    316 SS, ceramic, PTFE
  • Inlet connection:
    0,25 NPT(F)
  • Outlet connection:
    0,25 NPT(F)
  • Max. temperature:
    176 °C (350 °F)
  • Power connection:
    1/8" NPT(F)
  • Pk:
    1
Frequently Bought Together