Order Entry
Belgium
ContactUsLinkComponent
 
FMI Series Q Drive, Single Head, Fixed Speed, Pedestal, 1800 rpm
  MFLX07104-40
undefined
FMI Series Q Drive, Single Head, Fixed Speed, Pedestal, 1800 rpm
  MFLX07104-40

 

No valves to clog or wear out.

  • Build your own pump systems using interchangeable heads, drives, and accessories

Series Q drives are interchangeable with Series Q pump heads. These fixed-speed AC drives feature a TEFC motor. Pedestal drive model 07104-40 is for chain-, belt-, or shaft-coupling to rotating machine elements or to your motor. Build your own pump systems using interchangeable heads, drives, and accessories. Pump heads sold separately.

Requires motor with 20 oz-in of torque. Shaft extension measures 13⁄16"L x 5⁄16" dia x 2-3⁄4" (2.1 x 0.8 x 7.0 cm) center line.

  • Accuracy:
    ±1%
  • Max. pressure:
    100 psi
  • Description:
    Series Q Drive, Single Head, Fixed Speed, Pedestal, 1800 rpm
  • Height:
    112 mm
  • Length:
    16,8 cm
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Motor hp:
    Requires motor with 20 oz-in of torque
  • Motor type:
    Pedestal
  • Min. temperature:
    4 °C (39 °F)
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    13,2 cm
  • Max. motor RPM:
    1800 rpm
Frequently Bought Together