Order Entry
Belgium
ContactUsLinkComponent
Micropump NEMA 56C Suction Shoe Pump Head; SS/PPS/Viton; 3.48 mL/rev
Micropump NEMA 56C Suction Shoe Pump Head; SS/PPS/Viton; 3.48 mL/rev
Catalog # MFLX07003-33
undefined
Micropump NEMA 56C Suction Shoe Pump Head; SS/PPS/Viton; 3.48 mL/rev
Catalog # MFLX07003-33

About this item

Easily attach your gear pump to a motor.

  • Suction shoe design gives higher delivery pressures and superior priming performance.
  • Smooth, pulseless flow
  • Precision, leak-free delivery of fluids
  • Compact and easy to service
  • Use with any NEMA 56 C motors

Magnetically driven, precision-geared pump with unique suction shoe design provides smooth, accurate, pulseless fluid delivery. The magnetic drive, Viton® fluoroelastomer O-rings, and PTFE seal keep fluids securely inside and potential contaminants out. Chemically resistant to a wide range of materials. Modular design offers flexibility to configure to your specific needs.

  • Flow rate:
    3,48 ml/rev
  • Maximum Flow Rate:
    17,4 L/min (4,6 gal./min)
  • Seal material:
    Viton®
  • Description:
    NEMA 56C Suction Shoe Pump Head; SS/PPS/Viton; 3,48 ml/rev
  • Environmentally Preferable:
  • Differential pressure:
    3,4 bar (50 psi)
  • Gear material:
    PPS
  • Internal bypass:
    No
  • Min. temperature:
    –29 °C (–20 °F)
  • Max. temperature:
    177 °C (350 °F)
  • Warranty:
    1 year
  • Body material:
    316 stainless steel
  • Pk:
    1
  • Max. motor RPM:
    4000 rpm
Frequently Bought Together