Order Entry
Belgium
ContactUsLinkComponent
 
Micropump Variable speed drive for low-flow pump heads, 8000 rpm, 0 to 24 VDC
  MFLX07002-38
undefined
Micropump Variable speed drive for low-flow pump heads, 8000 rpm, 0 to 24 VDC
  MFLX07002-38

 

Ideal for use with low flow pump heads.

  • Compatible with Micropump® low-flow C-mount pump heads without canisters (order separately)
  • Magnetic seal minimizes friction—all horsepower is transmitted directly to the motor gears
  • Hundreds of hours of dependable, leakproof service
  • Variable speed operation with optional power supply/speed controller—order at side.

Order drives at side; order power supply/speed controller separately at side. Power supply includes a 2-amp fuse and a 6-ft, UL-listed, three-wire cord with plug for 115 VAC operation and measure 7 3/4"L x 5 1/2"W x 4 3/16"H.

MICROPUMP® Micropump Inc., a division of Idex Corp.
PTFE® E.I. Du Pont de Nemours & Co.
RYTON® Phillips Petroleum Co.

  • Power:
    0 - 24 VDC; 0,5 A
  • Description:
    Variable speed drive for low-flow pump heads, 8000 rpm, 0 to 24 VDC
  • Height:
    38 mm
  • Length:
    8,3 cm
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Motor enclosure type:
    TENV brush DC motor
  • Motor hp:
    1/100
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    3,8 cm
  • Max. motor RPM:
    8000 rpm
Frequently Bought Together